Shop All Food Mixers
Hobart
Dough Hook Mixer 12Qt
Mfr # 23501
Zoro # G302215208
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12 qt
- Width 6 in
- Overall Length 12 in
- Fits Brand Hobart
- For Use With Hobart Mixer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hobart
- MFR # 23501
- Zoro # G302215208
- Country of Origin China
- Category Food Mixers
Dimensions
Width | 6 in |
Overall Length | 12 in |
Height | 4 in |
Details
Item | Dough Hook |
Capacity | 12 qt |
Fits Brand | Hobart |
For Use With | Hobart Mixer |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Timer (411690-1)
- NORLAKE Left - Condensing Fan Motor 115 Volt (146370)
- CAPTIVE-AIRE 16X16 Guard Stainless Steel Baffle With Hand (HRSS1616)
- BARILLA Barilla Medium Manicotti Pasta 8 oz., PK12 (1000510388)
- HOBART Latch Screw (8917)
- HOBART Plate, Grater (00-077049)
- HOBART Beater , 40 Qt, Adapt To 60+ (00-275447)
- HOBART Beater/Paddle (275549)
- HOBART Bowl, Mixing - 12 Quart (00-295643)
- HOBART Flat Beater30Qt For - Part# 00-23641-1 (00-23641-1)
- WARING PRODUCTS Mixer-Stick War (WSB60)
- Hobart Small Kitchen Appliances