Shop All Food Mixers
Hobart
Dough Hook - 60 Qt. Spiral
Mfr # 105833
Zoro # G302303325
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 qt
- Type Spiral
- Overall Length 14 in
- Width 12 in
- Fits Brand Hobart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hobart
- MFR # 105833
- Zoro # G302303325
- Country of Origin United States
- Category Food Mixers
Dimensions
Overall Length | 14 in |
Width | 12 in |
Height | 5 in |
Details
Item | Dough Hook |
Capacity | 60 qt |
Type | Spiral |
Fits Brand | Hobart |
Description
Spiral Dough Hook For 60 Qt Bowls;Hobart Mixer (60 Qt) Model: H600, P-660
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Control Board Kit (38708-1000)
- GEHLS Jalapeno Cheese #10 Can 106 oz., PK6 (G03200)
- STAR MANUFACTURING Fuse (2E-Z5680)
- VOLLRATH Blade Assembly Tp 3/16 (0653)
- HOBART Grinder Plate - 1/8" (C-16430-1)
- HOBART Mixing Bowl 20 Qt (275683)
- HOBART Beater/Paddle For 20 Qt. (275459)
- HOBART Beater/Paddle (00-23493)
- HOBART Bowl, Mixing - 12 Quart (00-295643)
- HOBART Knife, Grinder - #10/12 (00-E-290339)
- HOBART Whip 140 Qt (UM-140WW)
- Hobart Small Kitchen Appliances