Shop All Food Mixers
Hobart
Dough Hook - 60 Qt. Spiral
Mfr # 00-105833
Zoro # G802304211
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 qt
- Type Spiral
- Width 12 in
- Height 5 in
- Fits Brand Hobart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-105833
- Zoro # G802304211
- Country of Origin United States
- Category Food Mixers
Dimensions
Width | 12 in |
Height | 5 in |
Overall Length | 14 in |
Details
Item | Dough Hook |
Capacity | 60 qt |
Type | Spiral |
Fits Brand | Hobart |
Description
Spiral Dough Hook For 60 Qt Bowls;Hobart Mixer (60 Qt) Model: H600, P-660
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANGELO PO Safety Valve (3114800)
- BLODGETT Flame Sensor (M0415)
- THRIFCO PLUMBING Rubber Washing Machine Hose, 1Ft, Y Mixer Hose with 3/4 Inch (4400747)
- ALLPOINTS Kason® - 401Sa6040084 Strip Curtain 4 X 84 (322183)
- HOBART Dough Hook Mixer 12Qt (00-275930)
- HOBART Grinder Plate - 3/8" (00-016426-00001)
- HOBART Knife, Grinder - #10/12 (E-290339)
- HOBART Grinder Plate - 1/4" (00-016425-00001)
- HOBART Beater 140 Qt For - Part# 00-T68064 (00-T68064)
- HOBART Beater/Paddle For 80 Qt. (275448)
- UNIWORLD Beater/Paddlefor Hobart 20 Qt. For - Part# Uwdum-20Fb (UWDUM-20FB)
- Hobart Food Mixers