Shop All Food Mixers
Hobart
Dough Hook - 30 Qt. Spiral
Mfr # 00-275889
Zoro # G002303618
product price: $93.59
/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30 qt
- Fits Brand Hobart
- Height 7 in
- For Use With Hobart Mixer D300
- Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-275889
- Zoro # G002303618
- Country of Origin United States
- Category Food Mixers
Dimensions
Height | 7 in |
Width | 7 in |
Overall Length | 16.75 in |
Details
Item | Dough Hook |
Capacity | 30 qt |
Fits Brand | Hobart |
For Use With | Hobart Mixer D300 |
Type | Spiral |
Material | Aluminum |
Description
Aluminum Spiral Dough Hook, For 30 Qt Bowl,;Hobart Mixer 30 Qt Model D300
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEDGE Grinder Plate - 3/8" For - Part# 12H38 (12H38)
- HAMILTON BEACH Hamilton Beach 44 oz. Polycarbonate Replacement Blender Container (6126-HBB908)
- HOBART Plunger Assembly (00-874753)
- ELECTROLUX Air Filter (EAFCBF)
- HOBART Dough Hook - 60 Qt. Spiral (105833)
- HOBART Dough Hook - 60 Qt. Spiral (295174)
- HOBART Grinder Plate - 1/8" (16423-1)
- HOBART Plate, Shredder (1/4") (00-VS12SD14)
- HOBART Dough Hook Mixer 12Qt (00-23501)
- HOBART Grinder Plate - 1/8" For - Part# 00-812Gp 1/8 (00-812GP 1/8)
- HOBART Beater/Paddle For 80 Qt. (00-23490)
- Hobart Small Kitchen Appliances