Shop All Food Mixers
Hobart
Dough Hook - 20 Qt.Spiral For - Part# 00-23467
Mfr # 00-23467
Zoro # G502302562
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20 qt
- Width 5 in
- Fits Brand Hobart
- Overall Length 13 in
- For Use With Hobart Mixer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-23467
- Zoro # G502302562
- Country of Origin United States
- Category Food Mixers
Dimensions
Width | 5 in |
Overall Length | 13 in |
Height | 5.25 in |
Details
Item | Dough Hook |
Capacity | 20 qt |
Fits Brand | Hobart |
For Use With | Hobart Mixer |
Type | Spiral |
Material | Aluminum |
Description
Aluminum Spiral Dough Hook, For 20 Qt Bowl,;Hobart Mixer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARPIGIANI HORECA Tap Set Gnw - Black (SL310005733)
- KIKKOMAN Kikkoman Less Sodium Gluten Free Tamari Soy Sauce 0.5 gal., PK6 (00155)
- MAXWELL HOUSE Maxwell House Coffee Master Blend Ground Coffee 1.25 oz., PK42 (00043000866368)
- KILNER Tomato Regular Mouth Preserve Jar 13.5 oz (0025.583U)
- HOBART Knife, Grinder - #10/12 (E-290339)
- HOBART Beater 140 Qt For - Part# 00-T68064 (00-T68064)
- HOBART Grinder Plate - 3/8" (P-16426-1)
- HOBART Whip, Wire - S/S For 12 Qt. (275895)
- HOBART Grinder Plate - 1/8" For - Part# 812Gp 1-8" (812GP 1-8")
- HOBART Dough Hook Mixer 12Qt (00-275930)
- HOBART Hook, Dough , 40 Qt, Adapt To 60+ (295176)
- Hobart Small Kitchen Appliances