Shop All Food Service Appliance Parts
Hobart
Door Catch
Mfr # 00-408834-00001
Zoro # G802239438
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Magnetic
- For Use With Vulcan Fryer 1Gpc12, Ghx45, Ghx60, Ghx60t, Ghx72, Ghxm45, Ghxm60, Ghxm60t, Ghxm72, Gpc12, Gpc12s, Gpc16, Gpc16s, Vf1, Vf1d, Vf2, Vf2d, Vf90, Vfd90, Vmf1, Vmf1d, Vmf2, Vmf2d
- Features Strike, 1-5/8 in Slotted Centers
- Length 2 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-408834-00001
- Zoro # G802239438
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 2 in |
Height | 1 in |
Width | 0.75 in |
Details
Item | Door Catch |
Type | Double Magnetic |
For Use With | Vulcan Fryer 1Gpc12, Ghx45, Ghx60, Ghx60t, Ghx72, Ghxm45, Ghxm60, Ghxm60t, Ghxm72, Gpc12, Gpc12s, Gpc16, Gpc16s, Vf1, Vf1d, Vf2, Vf2d, Vf90, Vfd90, Vmf1, Vmf1d, Vmf2, Vmf2d |
Features | Strike, 1-5/8 in Slotted Centers |
Fits Brand | Vulcan |
Description
Door Magnet W/Strike, 1-5/8" Slotted Ctrs, Double Magnet.;Vulcan Fryer 1Gpc12, Ghx45, Ghx60, Ghx60T, Ghx72, Ghxm45,;Ghxm60, Ghxm60T, Ghxm72, Gpc12, Gpc12S, Gpc16, Gpc16S, Vf1,;Vf1D, Vf2, Vf2D, Vf90, Vfd90, Vmf1, Vmf1D, Vmf2, Vmf2D
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Dishwasher Side Mount Kit (DWBRACKIT1)
- CMA DISH MACHINES Rinse Arm Ss End Plug (Cma-180 (00308.17)
- GLASTENDER Suction Line Accumulator (07000953)
- DIXIE Disposable Spoon, Black, Medium Weight, PK1000 (TM517)
- HOBART Surface Heater - 240V/2Kw (00-421240-00002)
- HOBART Pilot Light (00-133320-00005)
- HOBART Foot (00-083681)
- HOBART Air Shutter 2-1/2" (719329)
- HOBART Liner Service Assembly Lexan (00-479494-00001)
- HOBART Center Ceramic (404145-1)
- FRYMASTER Basket Support 12-7/16 X 13-3/4 (803-0132)
- Hobart Food Service Appliance Parts