Shop All Food Service Appliance Parts
Hobart
Curtain, Splash, Std Hgt
Mfr # 00-892567-00001
Zoro # G402295780
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Splash
- Length 32 in
- Height 0.19 in
- Width 17.38 in
- Fits Brand Hobart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-892567-00001
- Zoro # G402295780
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 32 in |
Height | 0.19 in |
Width | 17.38 in |
Details
Item | Curtain |
Type | Splash |
Fits Brand | Hobart |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Aluminum Fry Pan, Non-Stick, 8 In. Dia. (N7008)
- ANTUNES Plate Motor Mounting (0503590)
- AVANTI Outdoor Built-In 15 in. Ice Maker, Stainless Steel (OIM1550U3S)
- RUBBERMAID COMMERCIAL Bouncer Bar/Utility Scoop, 32oz, Clear (FG288400CLR)
- HOBART CONTACTOR 3 POLE, 40 AMP24V for Hobart - Part# 087713-065-1 (087713-065-1)
- HOBART Curtain Rod (00-120267-00003)
- HOBART Burner, Tubular Steel (00-819142)
- HOBART Cord Plug Assembly, 3 Phase (00-478551-00001)
- HOBART Retaining Ring (RR-004-24)
- HOBART Oven Lamp 120V, 50W (BL-008-14)
- FOOD WARMING EQUIPMENT Indicator Light Amber Green 12 (LTPLTA-G)
- Hobart Food Service Appliance Parts