Shop All Food Service Appliance Parts
Hobart
Cord/Plug Assembly, 120V
Mfr # 00-117542-00121
Zoro # G4774338
product price: $82.89
/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HS Series
- Fits Brand Hobart
- For Use With Mfr. Model Number HS4N, HS6, HS6-PHS, HS6N, HS7, HS7-PHS, HS7N, HS8, HS8N, HS8N-CB1, HS9, HS9-1B, HS9-2B, HS9N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-117542-00121
- Zoro # G4774338
- Country of Origin Philippines
- Category Food Service Appliance Parts
Details
Item | Cord/Plug Assembly, 120V |
For Use With | HS Series |
Fits Brand | Hobart |
For Use With Mfr. Model Number | HS4N, HS6, HS6-PHS, HS6N, HS7, HS7-PHS, HS7N, HS8, HS8N, HS8N-CB1, HS9, HS9-1B, HS9-2B, HS9N |
Description
Cord/Plug Assembly, 120V, Fits Brand Hobart, For Use With Mfr. Model Number HS4N, HS6, HS6-PHS, HS6N, HS7, HS7-PHS, HS7N, HS8, HS8N, HS8N-CB1, HS9, HS9-1B, HS9-2B, HS9N, For Use With HS Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER HANNIFIN Valve, Solenoid (12FS5C2-Z05ACHDS12)
- AUTHENTIC DONUT SHOP BLEND Donut Shop Dark Roast, 2.0 oz Fraction Packs, PK42 PK (RI5710)
- STOELTING Valve Check(Magni-Chek)4231W/C (762275)
- ANTUNES Tensioner Kit, Vert Dr Chn (7000506)
- HOBART Orifice (52) (00-719951-00052)
- HOBART Bezel (415119-6)
- HOBART Seal, Door, Overlap, Std Hgt (00-892198-00001)
- HOBART Switch Toggle SPST 20A, 125V (00-916902-00009)
- HOBART Dial Plate (00-810069)
- HOBART Gauge Glass Washer (0817098-5)
- GLASTENDER Electroni Micro Control Timer (01001231)
- Hobart Food Service Appliance Parts