Shop All Food Service Appliance Parts
Hobart
Cord Set14/3 Sjt 8' For - Part# 00-5039Ps
Mfr # 00-5039PS
Zoro # G802259238
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 V
- Type SJT
- Amps 15 A
- Features Molded Plug; Nema # 5-15P
- Length 18.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-5039PS
- Zoro # G802259238
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 18.50 in |
Height | 1.50 in |
Width | 3 in |
Cord Length | 8 ft |
Details
Item | Cord Set |
Voltage | 125 V |
Type | SJT |
Amps | 15 A |
Features | Molded Plug; Nema # 5-15P |
Fits Brand | Hobart |
Application | Heavy Duty |
Gauge | 14 ga |
Number of Wires | 3 |
Description
8 Ft Power Cord, 3 Wire;Amps 15;Volts 125;Gauge 14;Heavy Duty App~;Iance Cord Set W/ Molded Plug;Nema # 5-15P
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACK RABBIT Jack Rabbit Garbanzo Bean 25lbs (189365440)
- CRESTWARE Grapefruit Bowl, 9 oz., Ceramic Bright White PK36 (AL32)
- FRYMASTER Hose, 8102113 (8102113)
- DUKE MANUFACTURING Tool Kit , Broiler Cleaning (175700)
- HOBART Sensor (00-289121)
- HOBART 105C On/Off Rockr Switch (00-851800-00770)
- HOBART Seal (00-292288)
- HOBART Valve, Safety - Baso 208/240V (00-120412-00002)
- HOBART Thumb Screw (108197-5)
- HOBART Pressure Regulator 3/4" Nat (00-408279-00020)
- HOBART Cord Set14/3 Sjt 8' For - Part# 01-505039-Pe (01-505039-PE)
- Hobart Food Service Appliance Parts