Shop All Food Service Appliance Parts
Hobart
Cord Set 16/3 Sjtoow 8'
Mfr # 117542-37
Zoro # G402260832
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 V
- Type SJTOW
- Amps 13 A
- For Use With Globe Slicer
- Features Molded Plug; Nema # 5-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 117542-37
- Zoro # G402260832
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 9.50 in |
Height | 1.25 in |
Width | 3 in |
Cord Length | 8 ft |
Details
Item | Cord Set |
Voltage | 125 V |
Type | SJTOW |
Amps | 13 A |
For Use With | Globe Slicer |
Features | Molded Plug; Nema # 5-15P |
Application | Heavy Duty |
Fits Brand | Globe; Hobart |
Number of Wires | 3 |
Gauge | 16 ga |
Description
8 Ft Power Cord, 3 Wire;Amps 13;Volts 125;Gauge 16;Type Sjtow;Heavy Duty Appliance Cord Set W/ Molded Plug;Nema # 5-15P;Globe Slicer, All Models
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENNY PENNY PN01-012 Clevis Pin (HPPN01012)
- DYNABRADE PLATEN PAD PACK OF 5 (DB11109)
- FRYMASTER Gasket 3" X 1" (816-0059)
- T&S BRASS Cerama Cartridge W/ Bonnet, Check-Valve (012394-25NS)
- HOBART Plug, Rinse Arm End (893093-2)
- HOBART Capacitor (00-070487-00001)
- HOBART Knob 2-7/8 D, Off-Lo-Med-Hi (407727-2)
- HOBART Curtain 35.25 Rod (00-120267-00004)
- HOBART Curtain, Splash, Cowl , Ps, Std Ht (00-941277)
- HOBART Foot - Tall (875371)
- COLDZONE Econet Control Board, #08219624 (08219624)
- Hobart Food Service Appliance Parts