Shop All Food Service Appliance Parts
Hobart
Control Manual Bp Switch
Mfr # 00-854537-00001
Zoro # G402323032
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125/250 VAC
- Type Manual
- Amps 15 A at 125 VAC; 10 A at 250 VAC
- For Use With Ve30, Ve30-Ml-126849, Ve40, Ve40-Ml-126850, Vg30, Vg30-Ml-126847, Vg40, Vg40-Ml-126848
- Features On/Off Switch; 4 Terminal; 24V Lamp with Amber and Red Light; 3 in X 2 in Mounting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-854537-00001
- Zoro # G402323032
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Length | 3.25 in |
Height | 2 in |
Width | 2.25 in |
Details
Item | BP Switch Control |
Voltage | 125/250 VAC |
Type | Manual |
Amps | 15 A at 125 VAC; 10 A at 250 VAC |
For Use With | Ve30, Ve30-Ml-126849, Ve40, Ve40-Ml-126850, Vg30, Vg30-Ml-126847, Vg40, Vg40-Ml-126848 |
Features | On/Off Switch; 4 Terminal; 24V Lamp with Amber and Red Light; 3 in X 2 in Mounting |
Fits Brand | Vulcan |
HP | 1/2 hp at 125 VAC; 1/4 hp at 250 VAC |
Description
Manual Control - On/Off;10A/250Vac 1/4Hp;15A/125Vac 1/2Hp;4 Terminal;24V Lamp - Amber And Red;3" X 2" Mounting;3-1/2" X 2-3/8" Overall;;Fits Models: Ve30, Ve30-Ml-126849, Ve40, Ve40-Ml-126850,;Vg30, Vg30-Ml-126847, Vg40, Vg40-Ml-126848
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE SWITCH PRESSURE 2-LEVEL (2.0) (802299P)
- GRINDMASTER CECILWARE Touchpad Assembly B-Series (A530-061)
- BIGELOW Tea, Bigelow, Mint Medley, PK28 (10393)
- IMPERIAL COOKING EQUIPMENT Micro Switch (1155)
- HOBART Complete Sharpener Assy (122794-4)
- HOBART Door Gasket Kit 5 Pan I (00-857085-00002)
- HOBART Pilot Tube Assembly 3/16 X 12" (788541-A)
- HOBART Kit, Air Gap/Manifold/Clamp, #00-913102-00394 (00-913102-00394)
- HOBART Shifter, Handle Assembly (00-875241)
- HOBART Lock Washer (WL-010-01)
- BKI Touch Screen E Display Board (6010159)
- Hobart Food Service Appliance Parts