Shop All Food Service Appliance Parts
Hobart
Contrl Panel Overlay Vc4&6Gd
Mfr # 497280-1
Zoro # G602289732
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Overlay
- For Use With Vulcan Hart Models Vc44gd, Vc4gd, Vc4gs, Vc6gd, Vc6gs
- Length 1 in
- Height 1 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 497280-1
- Zoro # G602289732
- Country of Origin Unknown
- Category Food Service Appliance Parts
Dimensions
Length | 1 in |
Height | 1 in |
Width | 1 in |
Details
Item | Control Panel |
Type | Overlay |
For Use With | Vulcan Hart Models Vc44gd, Vc4gd, Vc4gs, Vc6gd, Vc6gs |
Color | Black; Red |
Fits Brand | Hobart; Vulcan |
Description
Overlay, Control Panel, 4-7/8" X 23-5/16", Red And Black;;Fits Vulcan Hart Models~;;Vc44Gd, Vc4Gd, Vc4Gs, Vc6Gd, Vc6Gs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Wire Mesh Skimmer (47718)
- WINSOME Winsome 92022 Benito Bed Tray with Curved Top Foldable Legs- Espresso (92022)
- MANITOWOC ICE Motor Start 10 Amp Ptcr (8505003)
- GROEN Stem Assembly For - Part# Gr1908 (GR1908)
- HOBART Thermostat W/ Dial Kxp, 3/16 X 6-1/2, 24 (00-352492-00001)
- HOBART Vacuum 1/2 Breaker (00-292909-00003)
- HOBART Curtain, Wash, 3-Ply, Std, C64E (00-936428)
- HOBART Kason® - 11245000028 Hinge (430900-1-5)
- HOBART Pilot Valve 1/8 Mpt X 3/16 Cc (404193-00002)
- HOBART Knob 1-7/8 D (00-402957-00001)
- MONTAGUE Safety Valve 3/8" (1065-0)
- Hobart Food Service Appliance Parts