Shop All Food Service Appliance Parts
Hobart
Coil, Sol Valve , 24V, Parker
Mfr # 00-271839-3
Zoro # G002245963
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24 VAC
- Length 6 in
- Height 1.75 in
- Width 5 in
- Fits Brand Hobart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hobart
- MFR # 00-271839-3
- Zoro # G002245963
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 6 in |
Height | 1.75 in |
Width | 5 in |
Details
Item | Solenoid Valve Coil |
Voltage | 24 VAC |
Fits Brand | Hobart |
Description
Voltage: 24 V Ac
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR PACKAGING Culinary Squares 2Pc Microwavable Container, 36oz, Black, 2.91", PK150 (4118515)
- RANDELL Hinge Assembly For - Part# Rdhdhin0001 (RDHDHIN0001)
- WHOLESOME SWEETENER Wholesome Sweeteners Organic Powdered Sugar (12X) 50lbs (45512)
- TURBOCHEF Screw, Thumb Panel, 1/4in (105321)
- HOBART Glue 3Mscotchgrip (00-527042)
- HOBART Element, 120V 1500W (00-960564)
- HOBART Fuse, 1A 250V, Pk/5 , 1/4" X 1-1/4" (FE-022-29)
- HOBART Photo Eye Kit, #00-563021 (00-563021)
- HOBART Warmer Element 240V 1000W (351265-3)
- HOBART Slide, Door (23-1/2") (00-112378-23)
- ZUMMO Hopper Nut (210207A)
- Hobart Food Service Appliance Parts