Shop All Food Service Appliance Parts
Hobart
Clevis Pin 2'' Long , 3/8 Dia
Mfr # 19350
Zoro # G902238508
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Wolf A, As, Ch, Chss, R
- Length 2.25 in
- Height 2.25 in
- Width 0.25 in
- Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 19350
- Zoro # G902238508
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 2.25 in |
Height | 2.25 in |
Width | 0.25 in |
Diameter | 3/8 in |
Details
Item | Clevis Pin |
For Use With | Wolf A, As, Ch, Chss, R |
Fits Brand | Hobart; Wolf |
Description
Clevis Pin, 2" Long, 3/8" Dia,;Note: For Clevis Pin 2-5/8" Long, Order # 26-4030;Wolf A, As, Ch, Chss, R
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTAGUE Gasket3-3/4" X 1-13/16" For - Part# Mon02115-6 (MON02115-6)
- MARKET FORGE GASKET, DOOR for Market Forge - Part# 97-6264 (97-6264)
- DART CONTAINER Plate, Plastic, 9", We, 125Ct 125PK (DCC9PWQR)
- KENYON Kenyon B41576L Lite-Touch Q 2-burner Trimline Cooktop Landscape; black with touch control - two 6 .5 inch 240V UL (B41576L)
- HOBART O RING (00-067500-00127)
- HOBART Blower Motor 208-230V, 1/2-1/10Hp (00-358516-00002)
- HOBART Thermostat W/ Dial Kxp, 3/16 X 6-1/2, 24 (00-352492-00001)
- HOBART Gauge, Water Pressure , 0-60 Psi (00-918460)
- HOBART Nut-Adjusting (00-103819)
- HOBART Spiral Pin (PS-004-15)
- FRANKE FOODSERVICE COFFEE Brewing Piston, Assy 50E Orifi (1561358)
- Hobart Food Service Appliance Parts