Shop All Peelers, Cutters and Slicers
Hobart
Chopper, Meat #22, Tinned
Mfr # 22C-E-TIN
Zoro # G302237583
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1 in
- Overall Width 1 in
- Size #22
- Overall Height 1 in
- Type Tinned
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 22C-E-TIN
- Zoro # G302237583
- Country of Origin China
- Category Peelers, Cutters and Slicers
Dimensions
Length | 1 in |
Overall Width | 1 in |
Size | #22 |
Overall Height | 1 in |
Details
Item | Meat Chopper |
Type | Tinned |
Fits Brand | Hobart |
Description
Meat Chopper #22, Tinned;Includes: Knife, Plate, Stomper, Ring, Cylinder, Pan, Worm;Type: For Units With A #22 Power Hub;Tinned;T&S Brass 84186
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDELL Gasket, 24 1/4 in. x 24 1/4 in. (INGSK1030)
- BUNN Grommet (38114-0000)
- LOGO BRANDS Minnesota 30oz Flipside Powder Coat Tumbler (175-S30PT-34)
- BIRO 35-4 Roller Chain 56-1/4 Inch (H384-CL)
- GOOD COOK Good Cook 12510 Classic Peeler & Corer (277517)
- KWIK-KUT Choppers Food Chopper (TE-60)
- NEW AGE Poly Box Storage Rack, 8 Pan Capacity (1481)
- KOOLMORE Deli Meat Slicer with 10” Carbon Steel Blade for Cutting and Slicing Food, Electric Cutter (CMS-10S)
- COMMERCIAL CHEF Apple Slicer Corer Wedger, Handheld Apple Cutter (CH1533)
- LIFETIME Cheese Slicer Abs/Ss Blk (KE133OHOBA)
- DEXTER RUSSELL Bakers Spatula 4 In (19830)
- Hobart Peelers, Cutters and Slicers