Shop All Food Mixers
Hobart
Chopper Knife
Mfr # 89429
Zoro # G502238588
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.50 in
- Width 2-3/8 in
- Overall Length 2-3/8 in
- Fits Brand Hobart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 89429
- Zoro # G502238588
- Country of Origin Gambia
- Category Food Mixers
Dimensions
Height | 0.50 in |
Width | 2-3/8 in |
Overall Length | 2-3/8 in |
Details
Item | Chopper Knife |
Fits Brand | Hobart |
Description
#12 Premium Grinder Knife Blade. .472" Sq. Hole;Hole Size: 12Mm X 12Mm, "10" Cast Into One Blade;Premium Grinder Attachments;#12 Knife, # 26-1139;#12 Grinder Plate, 1/8" Hole, # 26-1140;#12 Grinder Plate, 3/16" Hole, # 26-1141;#12 Grinder Plate, 1/4" Hole, # 26-1142;#12 Grinder Plate, 3/8" Hole, # 26-1143;#12 Grinder Plate, 1/2" Hole, # 26-1144
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUB YOUR MEAT RUB SOME FUN ASSD 3PC (OW89065)
- WARING Shredder Plate /Acme, Pje (015180)
- LANCE CRACKERS, TOASTY, PK (LNESN40654)
- HANDGARDS Handgards 7.5" Wood Coffee Stirrer, PK5000 (305214003)
- HOBART Grinder Plate - 1/8" For - Part# 00-812Gp 1/8 (00-812GP 1/8)
- HOBART Grinder Plate - 3/16" (16424-1)
- HOBART Grinder Plate - 1/2" (16427-1)
- HOBART Plate, Shredder (3/16") (VS12SD316)
- HOBART Grinder Plate - 1/2" For - Part# 00-812Gp 1/2 (00-812GP 1/2)
- HOBART Plate, Shredder (3/16") (VS12SD316)
- INTEDGE Grinder Plate - 1/4" For - Part# 12H14 (12H14)
- Hobart Small Kitchen Appliances