Shop All Food Mixers
Hobart
Chopper Knife
Mfr # 290339
Zoro # G902238690
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2-3/8 in
- Fits Brand Hobart
- Height 0.50 in
- Overall Length 2-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 290339
- Zoro # G902238690
- Country of Origin Gambia
- Category Food Mixers
Dimensions
Width | 2-3/8 in |
Height | 0.50 in |
Overall Length | 2-3/8 in |
Details
Item | Chopper Knife |
Fits Brand | Hobart |
Description
#12 Premium Grinder Knife Blade. .472" Sq. Hole;Hole Size: 12Mm X 12Mm, "10" Cast Into One Blade;Premium Grinder Attachments;#12 Knife, # 26-1139;#12 Grinder Plate, 1/8" Hole, # 26-1140;#12 Grinder Plate, 3/16" Hole, # 26-1141;#12 Grinder Plate, 1/4" Hole, # 26-1142;#12 Grinder Plate, 3/8" Hole, # 26-1143;#12 Grinder Plate, 1/2" Hole, # 26-1144
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEAKTITE Bucket Lid Plst Wh 8.38" (LD5Q10NA050)
- KIKKOMAN Kikkoman Toasted Bread Crumb Panko, PK6 (05000)
- CAMBRO 1-Gasket (12119)
- HUBBELL LIGHTING 3P4W 30A 250V Angle Plug P&S (L430P9)
- HOBART Beater 140 Qt For - Part# 00-T-68064 (00-T-68064)
- HOBART Whip, Wire - S/S For 12 Qt. (275895)
- HOBART Beater , 40 Qt, Adapt To 60+ (275447)
- HOBART Shredder Plate1/2 For - Part# Vs12Sd12 (VS12SD12)
- HOBART Grinder Plate - 1/8" (00-16423-1)
- HOBART Beater/Paddle (275549)
- HOBART Latch Screw (8917)
- Hobart Small Kitchen Appliances