Shop All Food Service Appliance Parts
Hobart
Center Ceramic
Mfr # 00-404145-00001
Zoro # G002244447
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Vulcan Broiler 160L-77R, 260L-77R, Hcb1 (Old Cb-1L), Hcb2 (Old Cb-2L), Hcb44 (Old 7844L), Hcbo40 (Old 7840Al), Sar-34, ;Sg-160L-77R, Sg-260L-77R, Sgb-260L-77R
- Material Ceramic
- Length 5-3/8 in
- Height 1.25 in
- Width 5.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hobart
- MFR # 00-404145-00001
- Zoro # G002244447
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 5-3/8 in |
Height | 1.25 in |
Width | 5.25 in |
Details
Item | Center |
For Use With | Vulcan Broiler 160L-77R, 260L-77R, Hcb1 (Old Cb-1L), Hcb2 (Old Cb-2L), Hcb44 (Old 7844L), Hcbo40 (Old 7840Al), Sar-34, ;Sg-160L-77R, Sg-260L-77R, Sgb-260L-77R |
Material | Ceramic |
Fits Brand | Vulcan |
Description
, 5-1/8" X 5-1/8";Complete Set For Range Broiler/Griddle Needs (6)#28-1031; And (6) # 28-1030 Side Ceramic;Vulcan;Broiler 160L-77R, 260L-77R, Hcb1 (Old Cb-1L), Hcb2 (Old;Cb-2L), Hcb44 (Old 7844L), Hcbo40 (Old 7840Al), Sar-34,;Sg-160L-77R, Sg-260L-77R, Sgb-260L-77R.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARAT 110 oz Kraft Fold-To-Go Boxes, PK160 (FP-FTG110K)
- PRINCE CASTLE Software Kit Uhc Version 3.8 (547-V038S)
- ALLIANCE LAUNDRY SYSTEMS Alliance Laundry RB150003 Kit Belt&Pump Model M/N 8/Post (HPRB150003)
- HONEY-CAN-DO Cutlery Tray 6"L x 3"W x 2"H (KCH-02158)
- HOBART Door Gasket Kit 5 Pan I (00-857085-00002)
- HOBART Blade Scraper Assembly (290798)
- HOBART Spider Grate 9-1/2D, 14-1/2 Longst Pt (714377-PO)
- HOBART Knife No.22, Stay Sharp (00-290372)
- HOBART Flame Switch (00-714321-)
- HOBART Ceramic Set - 6 Large, 6 Small (00-408726-000G6)
- CHOICE 9 1/2in Round Nickel-Plated Coarse Mesh Culinary Basket (407CULBSK10C)
- Hobart Food Service Appliance Parts