Shop All Plate Casters
Hobart
Caster, Plate Mount - 4", W/Brake
Mfr # 421893-1
Zoro # G202241024
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Overall Height 3.50 in
- Wheel Dia. 4 in
- Width 4 in
- Type Plate Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 421893-1
- Zoro # G202241024
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 3.50 in |
Wheel Dia. | 4 in |
Width | 4 in |
Length | 9 in |
Details
Caster Brake Included | Yes |
Type | Plate Mount |
Item | Caster |
Features | 7-1/2 in Load Height |
Fits Brand | Hobart; Vulcan |
Description
Plate Mount Caster W/Brake, ;4" Wheel, ;Load Height = 7-1/2";Vulcan Fryer 1Gr35M, 1Gr45C, 1Gr45D, 1Gr45M, 1Gr65C, 1Gr65D,;1Gr65M, 1Gr85C, 1Gr85D, 1Gr85M, Ef3, Ef4, Ef5, Erc225,;Erc225F, Erc40, Erc40F, Erc50, Erc50F, Erc85, Erc85F,;Erd225, Erd225F, Erd40, Erd40F, Erd50, Erd50F, Erd85,;Erd85F, Gr25, Gr35, Gr35F, Gr45, Gr45F, Gr65, Gr65F, Gr85,;Gr85F, Grc35F, Grc45F, Grc65F, Grc85F, Grd35F, Grd45F,;Grd65F, Grd85F, Grs35F, Grs45F, Grs65F, Grs85F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 2 Inch MRI Safe Caster, 12mm Threaded Stem (SCC-TS02S50-TPR-GRY-M12X22-MRI)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 275 lb (32J879)
- STARKE Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted, Grey (STK1026-15)
- ZORO SELECT Bollard, 4-1/2", 42 In. H, Silver (BOL-SS-42-4.5)
- PROSOURCE Caster Rigid 2In Stl/Zinc (JC-S01)
- ZORO SELECT Plate Caster, 1200 lb. Ld Rating, Ball (P25S-UY060KP-14)
- SERVICE CASTER 6 Inch Black Pneumatic Wheel Swivel Caster with Brake (SCC-100S150-PNB-TLB)
- CASTERHQ 4" Total Locking Nylon Composite Medical Caster, 275 LBS Capacity, S (CB-NCMC4)
- RWM Swivel, w/6x2" Cast Iron Wheel (45-CIR-0620-S)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster with Brake (SCC-20S314-PPUB-RED-TLB-TP2)
- WMI Caster, Sanitary, Health-Care, 5" (PSNSB-05)
- Hobart Plate Casters