Shop All Plate Casters
Hobart
Caster, Plate Mount - 4", W/Brake
Mfr # 421893-00001
Zoro # G102241308
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Overall Height 3.50 in
- Wheel Dia. 4 in
- Fits Brand Hobart; Vulcan
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 421893-00001
- Zoro # G102241308
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 3.50 in |
Wheel Dia. | 4 in |
Width | 4 in |
Length | 9 in |
Details
Caster Brake Included | Yes |
Item | Caster |
Fits Brand | Hobart; Vulcan |
Features | 7-1/2 in Load Height |
Type | Plate Mount |
Description
Plate Mount Caster W/Brake, ;4" Wheel, ;Load Height = 7-1/2";Vulcan Fryer 1Gr35M, 1Gr45C, 1Gr45D, 1Gr45M, 1Gr65C, 1Gr65D,;1Gr65M, 1Gr85C, 1Gr85D, 1Gr85M, Ef3, Ef4, Ef5, Erc225,;Erc225F, Erc40, Erc40F, Erc50, Erc50F, Erc85, Erc85F,;Erd225, Erd225F, Erd40, Erd40F, Erd50, Erd50F, Erd85,;Erd85F, Gr25, Gr35, Gr35F, Gr45, Gr45F, Gr65, Gr65F, Gr85,;Gr85F, Grc35F, Grc45F, Grc65F, Grc85F, Grd35F, Grd45F,;Grd65F, Grd85F, Grs35F, Grs45F, Grs65F, Grs85F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/8 In, 500ft.L, 352 lb., 7x19, SS (2VJT8)
- EREM Tweezers Semi-Fine Brass Swiss Made (AM)
- SERVICE CASTER 5 Inch Poly on Aluminum Wheel Swivel Caster Set with Roller Bearings SCC (SCC-30CS520-PAR-4)
- DAYTON Hook, Eye, 1500 lb. (1DLX4)
- ALBION 5" X 2" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 1050 lb (16PD05201ST)
- ZORO SELECT Plate Caster, 880 lb. Load, Black Wheel (P21SX-NMB040K-14-TB)
- RWM Kngpnls Plt Cstr, Swvl, Irn, 10", 4000 lb (75-CIR-1030-S)
- SERVICE CASTER 3 Inch High Temp Glass Filled Nylon Top Plate Caster Lock Brakes 2 Rigid, 2PK (SCC-TTL20S314-GFNSHT-2-R-2)
- MEDCASTER 6" X 1-1/4" Non-Marking Anti-Microbial Tpr Rigid Caster, No Brake, Loads Up To 260 lb (CH06AMP125RGTP01)
- GLOBAL INDUSTRIAL 10 Full Pneumatic Wheel, Swivel Plate Caster, 330 Lb. Capacity (748046)
- ALBION 5" X 2" Non-Marking Nylon Hd Glass Filled Swivel Caster, No Brake, Loads Up To 1200 lb (16DT05201S)
- Hobart Plate Casters