Shop All Plate Casters
Hobart
Caster, Plate Mount - 4"
Mfr # 421893-00002
Zoro # G202241802
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3.50 in
- Features 7-1/2 in Load Height
- Type Plate Mount
- Width 6 in
- Fits Brand Hobart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 421893-00002
- Zoro # G202241802
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 3.50 in |
Width | 6 in |
Length | 10 in |
Details
Features | 7-1/2 in Load Height |
Type | Plate Mount |
Fits Brand | Hobart |
Item | Caster |
Description
Load Height = 7-1/2"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 100 lb (PTW60637BK)
- STREN-FLEX Synthetic Web Sling, Type 3, 14 ft L, 6 in W, Nylon, Yellow (EEF4-906-14)
- ERICKSON Sliding Winch 15,000 lb (web up to 4") Bulk (52809)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 1/4" x 4' - Domestic (SW1-14-4-D)
- COLSON 8" X 2" Non-Marking Rubber Monoprene Rigid Caster, No Brake, Loads Up To 280 lb (16SZ08428R)
- ZORO SELECT V-Groove Swivl Cstr, Cast Irn, 4 in, 800 lb (1NWC2)
- ALBION 4" X 2" Non-Marking Polyurethane Premium Swivel Caster, No Brake, Loads Up To 600 lb (18EG04229S)
- SERVICE CASTER 8 Inch Kingpinless Thermoplastic Rubber Wheel Swivel Caster Swivel 2 Rigid, 2PK (SCC-KP30S820-TPRRF-2-R-2)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Swivel Caster with Brake (SCC-100S280-PNB-TLB)
- GLOBAL INDUSTRIAL Floor Lock for 8 Casters (241851D)
- ZORO SELECT Swivel Plate Caster, 350 lb., 90 Shore A (P12SX-UP040D-12-AM)
- Hobart Casters