Shop All HVAC Cartridge Filters
Hobart
Cartridge, Water Filter - Mh
Mfr # 00-234301-00313
Zoro # G702311388
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Depth 3 in
- Nominal Height 20.50 in
- Nominal Width 3 in
- Style - Air Filters MH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-234301-00313
- Zoro # G702311388
- Country of Origin United States
- Category HVAC Cartridge Filters
Dimensions
Nominal Depth | 3 in |
Nominal Height | 20.50 in |
Nominal Width | 3 in |
Details
Style - Air Filters | MH |
Item | Water Filter Cartridge |
Description
Mh Filter Cartridge;Removes Chlorine, Off Tastes, Odor, Dirt, Scale And Cysts.;1/2 Micron Rated;High Volume, 9,000 Gpm;Features: Cyst Reduction, Particulate Reduction;Scale Control, Taste & Odor Reduction;Maximum Flow: 1.67 Gpm (6.3 Lpm);Working Pressure: 10 - 125 Psi (0.7 - 8.6 Bar), Non-Shock;Max. Temp: 35 - 100°F (2 - 38°C);Shipping Weight: 3 Lbs;H: 20.75" D: 3.25" Certifications: Nsf42 Nsf53
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TRAILERS Blower Tube Holder (208)
- DAYTON Open Drip Proof Motor 115V (11J31R04091)
- HONEYWELL HOME Wireless Indoor Sensor, Redlink Enabled Wireless, Premier White (C7189R1004)
- DAYTON Propeller (VE2LY96PG)
- HOBART Water Filter Kit (00-857487-00620)
- HOBART Cartridge, Cg5-10S, 5 Micron For - Part# 01-234301-97200 (01-234301-97200)
- HOBART Cartridge, Scalestick - Ss-10 (00-234301-331)
- HOBART Cartridge, Water Filter -Ec210 (234301-00963)
- OPTIPURE WATER FILTER SYSTEMS Cartridge, Water Filter (252-10820)
- EVERPURE Filter Cartridge, Steamer-7Cb5 (EV961811)
- EVERPURE Filter Cartridge, Steamer-7Cb5 (961816)
- Hobart HVAC Cartridge Filters