Shop All HVAC Cartridge Filters
Hobart
Cartridge, Water Filter -Ec210
Mfr # 234301-00963
Zoro # G102317485
original price:
$14.99
5% off
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating 10 Micron Rated
- Nominal Depth 2.50 in
- Nominal Height 20 in
- Nominal Width 2.50 in
- Style - Air Filters EC210
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hobart
- MFR # 234301-00963
- Zoro # G102317485
- Country of Origin United States
- Category HVAC Cartridge Filters
Dimensions
Nominal Depth | 2.50 in |
Nominal Height | 20 in |
Nominal Width | 2.50 in |
Details
Performance Rating | 10 Micron Rated |
Item | Water Filter Cartridge |
Style - Air Filters | EC210 |
Description
Ec210 20" Filter;10 Micron Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS Rm7840L1075 Programmer Control (RM7840L107)
- HONEYWELL THERMAL SOLUTIONS V5055A1020 1-1/2" Gas Valve (V5055A1020)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500 W (2HAD6)
- JOHNSON CONTROLS Electric Actuator, Cable, Floating (M9104-AGP-2S)
- HOBART Cartridge, Cg5-10S, 5 Micron For - Part# 01-234301-97200 (01-234301-97200)
- HOBART Cartridge, Scalestick - Ss-10 (00-234301-331)
- HOBART Water Filter Kit (00-857487-00620)
- EVERPURE Filter Cartridge, Steamer-7Cb5 (EV961811)
- FILTERS-NOW Filters-NOW DPFG18X24X5AM13 18x24x5 MERV 13 Honeywell FC40R1136 Return Grille Filter Pack of - 2 (DPFG18X24X5AM13)
- AIR HANDLER Cartridge Air Filter, 12x24x12" (2GGJ3)
- 3M CUNO Filter Cartridgeice190-S System For - Part# Hf-90S (HF-90S)
- Hobart HVAC Cartridge Filters