Shop All HVAC Cartridge Filters
Hobart
Cartridge, Scalestick - Ss-10
Mfr # 234301-331
Zoro # G602309775
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Depth 1.20 in
- Nominal Height 10 in
- Nominal Width 1.20 in
- Style - Air Filters SS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 234301-331
- Zoro # G602309775
- Country of Origin United States
- Category HVAC Cartridge Filters
Dimensions
Nominal Depth | 1.20 in |
Nominal Height | 10 in |
Nominal Width | 1.20 in |
Details
Style - Air Filters | SS |
Item | Scalestick Cartridge |
Description
Everpure Scalestick Hydroblend Cartridge;Fits Old Style Ar-X Andcurrent Sr-X Feeder Housings.;For 10" Pre-Filter Bowls;A Unique Specially Blended Compound That Inhibits Mineral;Scale Deposites And Provides Corrosion Protection In Low;Flow Water Feed Equipment.;Designed To Provide A Controlled Amount Of Hydroblend For;Long Term Protection For Water Using Appliances;Steamers, Combi Ovwns, Coffee, Espresso, Ice Machines;And Proofers.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 12 Industrial Floor Fan (258323)
- AIR HANDLER Cartridge Air Filter, 24x24x12" (2GGY9)
- ARMSTRONG PUMPS O-Ring, for Sg - 33 (AS1270-243)
- AMERICRAFT MFG Global Industrial„¢ Explosion Proof Blower 1/2 HP, Single Phase, CW, Top Horiz., 345 CFM (HADP8-1/2-S-EX-CWTH)
- HOBART Water Filter Kit (00-857487-00620)
- HOBART Cartridge, Scalestick - Ss-10 (00-234301-331)
- HOBART Cartridge, Cg5-10S, 5 Micron For - Part# 01-234301-97200 (01-234301-97200)
- HOBART Cartridge, Water Filter -Ec210 (234301-00963)
- APC Apc FC-1320 Antimicrobial Replacement Filter Cartridge (APCC7157)
- EVERPURE Filter Cartridge, Steamer-7Cb5 For - Part# Ev9618-11 (EV9618-11)
- KOCH FILTER Fiberglass Filter, NH, MERV14, 12"x24"x12" (112-600-002)
- Hobart HVAC Cartridge Filters