Shop All Food Service Appliance Parts
Hobart
Burner Valve
Mfr # 00-957367-00001
Zoro # G702326443
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 1/4 in D-Stem; With Extension and Orifice Hood
- Length 5.50 in
- Height 1 in
- Width 1.50 in
- Fits Brand Vulcan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-957367-00001
- Zoro # G702326443
- Country of Origin Spain
- Category Food Service Appliance Parts
Dimensions
Length | 5.50 in |
Height | 1 in |
Width | 1.50 in |
Details
Item | Burner Valve |
Features | 1/4 in D-Stem; With Extension and Orifice Hood |
Fits Brand | Vulcan |
Description
1/4" D-Stem,1 11/16" 1/4" Inlet, With Extension And Orifice;Hood
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN RANGE Coil, Solenoid, 120V , Safety Valve (A10075)
- STAR MANUFACTURING Power Cord - 20 Amp (2E-Z2935)
- DUKE MANUFACTURING Control Knob (153142)
- TRI-STAR INDUSTRIES Thermostat Kxt (340132)
- HOBART Contactor 4P 30/40A 120V (346466-12)
- HOBART Auto/Manual Label (00-478274)
- HOBART I, Heater, Bstr W/Stud 15Kw 480V, #00-913102-00146 (00-913102-00146)
- HOBART Door Spring (00-412014-00001)
- HOBART Transformer 120V/24V (00-411500-00012)
- HOBART Burner, Tubular Steel (00-819142)
- HOBART Kit, Agitator Shaft, #00-913102-00344 (00-913102-00344)
- Hobart Food Service Appliance Parts