Shop All Food Service Appliance Parts
Hobart
Burner, Tubular Steel
Mfr # 00-819142
Zoro # G802241950
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tubular
- For Use With Vulcan Griddle Series 900A
- Material Aluminized Steel
- Length 25.50 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-819142
- Zoro # G802241950
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 25.50 in |
Height | 3 in |
Width | 10.75 in |
Details
Item | Burner |
Type | Tubular |
For Use With | Vulcan Griddle Series 900A |
Material | Aluminized Steel |
Includes | Air Shutter |
Fits Brand | Vulcan |
Description
Aluminized Steel Tubular Burner W/ Air Shutter;25-1/2" X 6-1/8",;Vulcan Griddle Series 900A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIUM LEVELLA 12.5 Cup Stainless Steel Deep Fryer (PDF302T)
- SAHALE SNACKS Sahale Pomegranate Flavored Pistachio Mix 4 oz., PK6 (9386900072)
- DEXTER RUSSELL Butcher Steel 14 In (07393)
- GROEN Knob 2-1/4 D, Off-10-1 (12314)
- HOBART Timer (411690-00001)
- HOBART Spring, 00-119079-00001 (00-119079-00001)
- HOBART Toggle Switch 1/2 Dpst (00-87711-148-1)
- HOBART Bezel (415119-6)
- HOBART Thermostat Sj, 3/16 X 12-1/4, 36 (411506-00001)
- HOBART Service Kit, Hi-Volt Wire (00-961683-000G1)
- MEIKO 4.5 Garlock Gasket (9207703)
- Hobart Food Service Appliance Parts