Shop All Food Service Appliance Parts
Hobart
Burner Orifice 7/16-27 #56
Mfr # 713967-56
Zoro # G502238557
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Wolf Grill Irg, Hi-Boy/Mtg/Pro
- Features 7/16"-27 Thread
- Length 0.50 in
- Height 3/8 in
- Width 0.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 713967-56
- Zoro # G502238557
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 0.50 in |
Height | 3/8 in |
Width | 0.50 in |
Size | #56 |
Details
Item | Burner Orifice |
For Use With | Wolf Grill Irg, Hi-Boy/Mtg/Pro |
Features | 7/16"-27 Thread |
Fits Brand | Hobart; Wolf |
Fluid Type | Natural Gas |
Description
Brass Burner Orifice, 7/16"-27, #56 Nat;For Burner Orifice Lp # 72 Use # 26-1610;Wolf Grill Irg, Hi-Boy/Mtg/Pro
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Skimmer, 2-1/2 in. H, Steel (SKM6W)
- PRINCE CASTLE Upgrade Kit Port Cover (540-1387S)
- NORCOLD Norcold 628661 Power Supply Board (628661)
- BOULDER CANYON Jalapeno Kettle Cooked Potato Chips 2 oz Pegged (649994)
- HOBART O-Ring, 00-067500-00115 (00-067500-00115)
- HOBART Kit, Arm/Gear Box, Std/Turned (00-945292)
- HOBART Cathodic Descaler (80044)
- HOBART J Hook (413091-00001)
- HOBART Low Water Cut Off (00-880030)
- HOBART O-Ring, Drain (2-5/8 Od) (00-67500-16)
- ROBOT COUPE R45 Straight Blade Knife, #57081 (57081)
- Hobart Food Service Appliance Parts