Shop All Food Service Appliance Parts
Hobart
Burner Head 4-3/4" Dia. Ci
Mfr # 00-417608-00001
Zoro # G002233915
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Vulcan Range 24L, 36(L, Lc), 48L, 60(L, Lc, Lcc), 148(L, Lc), 160(L, Lc), 260(L, Lc, Lcc), 481(L, Lc), Mg-12, Series: Mg
- Material Cast Iron
- Length 4.75 in
- Height 1.25 in
- Width 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hobart
- MFR # 00-417608-00001
- Zoro # G002233915
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 4.75 in |
Height | 1.25 in |
Width | 4.75 in |
Details
Item | Burner Head |
For Use With | Vulcan Range 24L, 36(L, Lc), 48L, 60(L, Lc, Lcc), 148(L, Lc), 160(L, Lc), 260(L, Lc, Lcc), 481(L, Lc), Mg-12, Series: Mg |
Material | Cast Iron |
Fits Brand | Vulcan |
Description
Cast Iron Burner Head;[ 4-3/4" Dia. ];Vulcan;Range 24L, 36(L,Lc), 48L, 60(L,Lc,Lcc), 148(L,Lc),; 160(L,Lc), 260(L,Lc,Lcc), 481(L,Lc), Mg-12.; Series: Mg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEATING Orifice (55) (4229)
- PEPPERIDGE FARMS Pepperidge Farms Cheddar Goldfish Snack Crackers .75 oz., PK300 (000014367)
- ACCUTEMP Wire High Temp 550 C (AT0E-3005-1)
- ZIPLOC Double Zipper Seal Reclosable Bag 7-7/16" x 7", 1.75 mil, Clear, Pk500 (682256)
- HOBART Cap Seal (00-437496-00002)
- HOBART Vacuum Breaker (292909)
- HOBART Temperature Controller (353613-2)
- HOBART Bowl Seal (00-123074-00004)
- HOBART Appliance Lamp 40W, 130V (342766-1)
- HOBART S/S Bearing Roller W/Stud (280502)
- INTERNATIONAL COLD STORAGE Door Heater Wire (AX4549)
- Hobart Food Service Appliance Parts