Shop All Food Service Appliance Parts
Hobart
Burner, Aluminized Steel
Mfr # 710453
Zoro # G902254034
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tubular
- For Use With Vulcan Broiler Series Vccb; Wolf Scb
- Material Aluminized Steel
- Features No Deflector Shield
- Length 20.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hobart
- MFR # 710453
- Zoro # G902254034
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 20.50 in |
Height | 1.70 in |
Width | 1.50 in |
Details
Item | Burner |
Type | Tubular |
For Use With | Vulcan Broiler Series Vccb; Wolf Scb |
Material | Aluminized Steel |
Features | No Deflector Shield |
Includes | Air Shutter |
Fits Brand | Hobart; Vulcan; Wolf |
Description
Aluminized Steel Tubular Burner W/ Air Shutter;20-1/2" Overall, W/ Air Shutter #26-1863,;No Deflector Shield, # 26-3610, 4-3/8" X 16-1/2".;For Burner W/Deflector Use # 26-1916;For Cast Iron Burner W/Deflector Use # 24-1147;Vulcan Broiler Series Vccb;Wolf Scb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNE FOODSERVICE Portioner, Perf , 4 Oz, Green (5757441)
- MISSION FOODS Mission Heat Pressed Flour Tortillas, PK96 (10430)
- TRUE Start Component Kit Ae4460U-Aa1C Dcae214.F.1004 Kz (213474)
- HATCO Press/Temp Relief Vlv (03.02.022.00)
- HOBART Standard Long Curtain (00-120152-00008)
- HOBART Slide, Door (23-1/2") (00-112378-23)
- HOBART Table Pusher Shaft Knob 1 D (01-402275-00056)
- HOBART Timer (00-411690-00001)
- HOBART Orifice (36) (719951-00036)
- HOBART Spark Ignition Module (857207-00003)
- VULCAN HART Broiler Assembly Burner (00-411684-000G1)
- Hobart Food Service Appliance Parts