Shop All Food Service Appliance Parts
Hobart
Burner 26-3/8 Ci
Mfr # 411551-G1
Zoro # G202226632
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Vulcan Broiler Hcb1 (Old Cb-1L), Hcb2 (Old Cb-2L), Hcb44 (Old 7844L), Hcbo40 (Old 7840Al)
- Material Cast Iron
- Features 22-3/4 in Burn
- Length 26.50 in
- Height 5.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hobart
- MFR # 411551-G1
- Zoro # G202226632
- Country of Origin Taiwan, Province of China
- Category Food Service Appliance Parts
Dimensions
Length | 26.50 in |
Height | 5.50 in |
Width | 2.50 in |
Details
Item | Burner |
For Use With | Vulcan Broiler Hcb1 (Old Cb-1L), Hcb2 (Old Cb-2L), Hcb44 (Old 7844L), Hcbo40 (Old 7840Al) |
Material | Cast Iron |
Features | 22-3/4 in Burn |
Fits Brand | Hobart; Vulcan |
Includes | Air Shutter |
Description
Cast Iron Broiler Burner W/Air Shutter;[ 26-3/8" ] 22-3/4" Burn,; Air Shutter - A1029, W-340, # 26-1514;Vulcan;Broiler Hcb1 (Old Cb-1L), Hcb2 (Old Cb-2L),;Hcb44 (Old 7844L), Hcbo40 (Old 7840Al).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTRA Extra Refreshers Polar Ice 40 Pieces, PK24 (391701)
- BON CHEF Ravello, Dinner Fork, Mirror Finish, 18/10, 7.29" , set of 12 (S4605)
- LIBBEY Libbey Restaurant Basics 22 oz. Cooler, PK24 (15722)
- CRESTWARE Round Storage Container, White, 4qt. (RCW4)
- HOBART Burner 26-3/8 Ci (00-411551-000G1)
- HOBART Manifold Kit, Upper (00-974072-00001)
- HOBART Fryer Screen (418520-3)
- HOBART Dial 2-1/4 D, Off-450-100 (40192)
- HOBART Plate #22 Ss 1/4 (00-016432-00002)
- HOBART Buzzer 240V, 3/16 Tabs (411499-3)
- SHARPE MANUFACTURING CUP KIT ULTRA MINI ALUM 125 CC (SH289517)
- Hobart Food Service Appliance Parts