Shop All Food Service Appliance Parts
Hobart
Burner 26-3/4 Ci
Mfr # 00-410600-000G2
Zoro # G502220965
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Vulcan Broiler M7806, M7809, Ghcb34S, Ghmcb34, Series: Hgb, Vacb, Acb
- Material Cast Iron
- Features 17-3/4 Burn
- Length 26.50 in
- Height 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-410600-000G2
- Zoro # G502220965
- Country of Origin Taiwan, Province of China
- Category Food Service Appliance Parts
Dimensions
Length | 26.50 in |
Height | 3.75 in |
Width | 4 in |
Details
Item | Burner |
For Use With | Vulcan Broiler M7806, M7809, Ghcb34S, Ghmcb34, Series: Hgb, Vacb, Acb |
Material | Cast Iron |
Features | 17-3/4 Burn |
Includes | Air Shutter and Baffle Plate |
Fits Brand | Vulcan |
Description
Cast Iron Broiler Burner W/Air Shutter & Baffle Plate;[ 26 3/4" ] 17-3/4 Burn, ;Air Shutter - A1029, W-340, # 26-1514;Baffle Plate # 26-2012;Vulcan;Broiler M7806, M7809, Ghcb34S, Ghmcb34, Series: Hgb, Vacb,;Acb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Warmer Element 120V 750W (2N-45431UL)
- MERCER CUTLERY Boning Knife, 6 In, Curved (M23820)
- RSVP INTERNATIONAL Silicone Spatula, Medium, White (SP-2W)
- CAPRESSO Silver 0.55 lb. Coffee Grinder (560.04)
- HOBART Door Spring (00-412014-00001)
- HOBART Overflow Tube (00-893073)
- HOBART E-Clip (RR-10-13)
- HOBART Pilot Light (00-133320-00005)
- HOBART Appliance Lamp 40W, 130V (01-1000V7-00028)
- HOBART Board, Relay(Assy) (00-892934-00001)
- BUNN Timer Kit (32400.0000)
- Hobart Food Service Appliance Parts