Shop All Food Service Appliance Parts
Hobart
Bridge Rectifier
Mfr # 873821
Zoro # G502335485
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Height 1 in
- Width 2 in
- Fits Brand Baxter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hobart
- MFR # 873821
- Zoro # G502335485
- Country of Origin Malaysia
- Category Food Service Appliance Parts
Dimensions
Length | 2 in |
Height | 1 in |
Width | 2 in |
Details
Item | Bridge Rectifier |
Fits Brand | Baxter |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Strips, Peracetic Acid , High, 100 (1421536)
- ITI Menudo Bowl, 40 oz., Ceramic American White PK24 (MB-7)
- S & H INDUSTRIES SUCTION HEAD W/NZL & AIR JET-PKGD F-9 (AC40138)
- TOPS HANDLE POT 2PK #782 (55710)
- HOBART Screw, Set, 8-32 X 3/8 (SC-131-88)
- HOBART Thermometer (00-437041-00004)
- HOBART Thermostat Kxt, 3/16 X 12, 24 (713444)
- HOBART Contactor (00-087713-065-1)
- HOBART Oven Rack 20.5 F/B X 25.75 L/R (413300-1)
- HOBART Sensor (271621)
- VITA-MIX Bearing Assembly (15428)
- Hobart Food Service Appliance Parts