Shop All Food Mixers
Hobart
Bowl, Mixing - 80Qt
Mfr # 84920
Zoro # G702248400
product price: $642.99
/ea
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 80 qt
- Width 28 in
- Overall Length 26 in
- For Use With Hobart L-800, L-800D, M-802
- Fits Brand Hobart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 84920
- Zoro # G702248400
- Country of Origin United States
- Category Food Mixers
Dimensions
Width | 28 in |
Overall Length | 26 in |
Height | 9 in |
Details
Item | Mixing Bowl |
Capacity | 80 qt |
For Use With | Hobart L-800, L-800D, M-802 |
Fits Brand | Hobart |
Material | Stainless Steel |
Description
Stainless Steel 80 Qt Mixing Bowl;Hobart L-800, L-800D, M-802
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BREAKER - 30 AMP 1 POLE (CL130CS)
- WELLSLEY FARMS™ Chewy Chocolate Chip Granola Bars, 0.88 oz Bar, PK60 (2552)
- MAXRAD Maxrad BMATM38 3/8"-3/4" Hole Mount Only (BMATM38)
- MANITOWOC ICE Switch Magnetic Harvest Left (000001756)
- HOBART Dough Hook - 20 Qt. Spiral (119984)
- HOBART Bowl, Mixing - 12 Quart (00-295643)
- HOBART Beater/Paddle (275549)
- HOBART Beater/Paddle For 80 Qt. (00-23490)
- HOBART Beater/Paddle For 20 Qt. (23126)
- HOBART Dough Hook Mixer 12Qt (00-275930)
- HOBART Bowl, Mixing - 80Qt (00-275690)
- Hobart Small Kitchen Appliances