Shop All Food Mixers
Hobart
Bowl, Mixing - 12 Quart
Mfr # 295643
Zoro # G902248958
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12 qt
- For Use With Hobart A-120, A-120T
- Overall Length 12 in
- Material Stainless Steel
- Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hobart
- MFR # 295643
- Zoro # G902248958
- Country of Origin United States
- Category Food Mixers
Dimensions
Overall Length | 12 in |
Height | 14 in |
Width | 9 in |
Details
Item | Mixing Bowl |
Capacity | 12 qt |
For Use With | Hobart A-120, A-120T |
Material | Stainless Steel |
Fits Brand | Hobart |
Description
Stainless Steel 12 Qt Mixing Bowl;Hobart A-120, A-120T
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZAPPS POTATO CHIPS Zapp's Potato Chips Voodoo Chips 1 oz. Bag, PK60 (6154)
- ECO-PRODUCTS Lid, Recycled Hot Cup, Wh 1000PK (ECOEPHL16WR)
- MIELE Bracket, 6263742 (6263742)
- FAME FABRICS Smock, Female, Purple, K72, SM (32541)
- HOBART Chopper Knife (89429)
- HOBART Grinder Plate - 3/16" (00-16424-1)
- HOBART Grinder Plate - 1/4" (00-16425-1)
- HOBART Plate, Shredder (1/4") (00-VS12SD14)
- HOBART Mixing Bowl 60Qt (VMLH60)
- HOBART Flat Beater30Qt For - Part# 00-23641-1 (00-23641-1)
- KITCHENAID Beater, Flat , 7 Qt, S/S, Nsf (KSMC7QFB)
- Hobart Small Kitchen Appliances