Shop All Food Mixers
Hobart
Bowl, Mixing - 12 Quart
Mfr # 00-23439
Zoro # G202248849
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12 qt
- Height 14 in
- For Use With Hobart A-120, A-120T
- Width 9 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-23439
- Zoro # G202248849
- Country of Origin United States
- Category Food Mixers
Dimensions
Height | 14 in |
Width | 9 in |
Overall Length | 12 in |
Details
Item | Mixing Bowl |
Capacity | 12 qt |
For Use With | Hobart A-120, A-120T |
Material | Stainless Steel |
Fits Brand | Hobart |
Description
Stainless Steel 12 Qt Mixing Bowl;Hobart A-120, A-120T
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Sheet Pan, Aluminum, 18"x26" (SP1826)
- NORLAKE Kason® - 11245000028 Hinge (71602)
- SAUER Sauer Olive Oil Blend 9g Pouch, PK200 (06752)
- DART P200N CPC 2 oz Souffle Translucent Plastic Cup, 2500PK (P200N CPC)
- HOBART Whip, Wire - S/S For 12 Qt. (275895)
- HOBART Dough Hook - 20 Qt. Spiral (00-477521)
- HOBART Shredder Plate1/2 For - Part# Vs12Sd12 (VS12SD12)
- HOBART Mixing Bowl 60Qt (VMLH60)
- HOBART Bowl, Mixing - 80Qt (84920)
- HOBART Beater/Paddle For 20 Qt. (275459)
- HOBART Grinder Plate - 1/8" (P-16423-1)
- Hobart Small Kitchen Appliances