Shop All Food Service Appliance Parts
Hobart
Board, Control(Assy)
Mfr # 892932-2
Zoro # G102247027
product price: $1,088.99
/ea
Free Shipping & Returns
$1,088.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiber
- Features 5-1/16 in X 3-1/4 in Screw Centers
- Length 7.50 in
- Height 3.50 in
- Width 7.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 892932-2
- Zoro # G102247027
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 7.50 in |
Height | 3.50 in |
Width | 7.75 in |
Details
Item | Control Board Assembly |
Material | Fiber |
Features | 5-1/16 in X 3-1/4 in Screw Centers |
Color | Green |
Fits Brand | Hobart |
Description
Color: Green ;Material: Fiber ;Length: 5 1/2" | 140 Mm ;Width: 4 1/8" | 105 Mm ;Screw Centers: 5 1/16 X 3 1/4" | 140 X 82 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN RANGE Radiant (A17004)
- NUTELLA Nutella Hazelnut Spread With Cocoa .88 oz., PK64 (87013)
- RATIONAL Hand Shower (50.00.130)
- SPARKLING ICE Sparkling Ice Lemonade Sparkling Water 17 oz. Bottle, PK12 (FG00056)
- HOBART H/D Thermocouple (00-715005)
- HOBART Screw, Mach 6-32 X 1/4 (SC-129-13)
- HOBART Hd Oven Control Knob, 550 Degree (00-961928-00550)
- HOBART Thermostat Sa, 3/16 X 10, 36 (344635-00001)
- HOBART Groove-Pin (PG-007-47)
- HOBART Fuse (FE-019-40)
- GIORIK Screen, Drain, Lock, Evo, Sb (2028659)
- Hobart Food Service Appliance Parts