Shop All Food Service Appliance Parts
Hobart
Blower Motor 208-230V, 1/2-1/10Hp
Mfr # 358516-00002
Zoro # G402269729
product price: $567.99
/ea
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208 to 230 V
- Length 11 in
- Height 11 in
- Width 16 in
- HP 1/2 hp to 1/10 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 358516-00002
- Zoro # G402269729
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 11 in |
Height | 11 in |
Width | 16 in |
Details
Item | Blower Motor |
Voltage | 208 to 230 V |
HP | 1/2 hp to 1/10 hp |
Fits Brand | Hobart |
Description
Blower Motor, 2 Speed,;[ 208-230V, ] [ 50/60 Hz ] [ 1/2-1/10Hp, ] ; [1Ph ] [1724/1140 Rpm ] [ Cw Rotation ] [ 56Z Frame,;[ 5/8" X 2-1/2" Shaft ];Hobart & Vulcan Blower Wheels:;Flat Back # 26-1468 Or;Concave Back # 26-2287;Either Should Work, Same Size.;Wolf Blower Wheel # 26-1469;Hobart Oven Hgc40;Vulcan Oven Sg4(C,D), Sg6(C,D), Gco(4D,6D,4S,44S),;Gdo(4S,44S) Vc4G(S,D), Vc6G(S,D);Wolf Oven Wkgd
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLODGETT Hinge Bushings (Setof 2 For - Part# Bl90004 (BL90004)
- BUGLES Snack Bugles Original .875 oz., PK60 (16000-61370)
- CHICAGO CUTLERY KNIFE BONING/PARING 3"" (102SP)
- INTERNATIONAL COMFORT PRO Switch Temp Limit (1191074)
- HOBART Burner Valve (719221)
- HOBART Tube Overflow Kit (00-913102-00328)
- HOBART Contactor (00-087713-037-1)
- HOBART Timer (411690-1)
- HOBART Shoe Key (00-437720)
- HOBART Plate, Shredder (3/32") (VS12SD332)
- WILBUR CURTIS Regulator, Pressure 1/4 0-50 P (WC-811-101)
- Hobart Food Service Appliance Parts