Shop All Food Service Appliance Parts
Hobart
Blower Motor 208-230V, 1/2-1/10Hp
Mfr # 00-358516-00002
Zoro # G002269426
product price: $521.99
/ea
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208 to 230 V
- Length 11 in
- Height 11 in
- Width 16 in
- HP 1/2 hp to 1/10 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-358516-00002
- Zoro # G002269426
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 11 in |
Height | 11 in |
Width | 16 in |
Details
Item | Blower Motor |
Voltage | 208 to 230 V |
HP | 1/2 hp to 1/10 hp |
Fits Brand | Vulcan |
Description
Blower Motor, 2 Speed,;[ 208-230V, ] [ 50/60 Hz ] [ 1/2-1/10Hp, ] ; [1Ph ] [1724/1140 Rpm ] [ Cw Rotation ] [ 56Z Frame,;[ 5/8" X 2-1/2" Shaft ];Hobart & Vulcan Blower Wheels:;Flat Back # 26-1468 Or;Concave Back # 26-2287;Either Should Work, Same Size.;Wolf Blower Wheel # 26-1469;Hobart Oven Hgc40;Vulcan Oven Sg4(C,D), Sg6(C,D), Gco(4D,6D,4S,44S),;Gdo(4S,44S) Vc4G(S,D), Vc6G(S,D);Wolf Oven Wkgd
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foil Roll, Aluminum, Heavy Duty, 1000 ft. (V01982)
- HOBART Seal (00-023482)
- RUBBERMAID FOOD STORAGE CONT 21 CUP (1776473)
- HATCO Rocker Switch For - Part# Ht2.19.081 (HT2.19.081)
- HOBART Glue 3Mscotchgrip (00-527042)
- HOBART Bearing (00-BB-20-6)
- HOBART Gear (00-70302)
- HOBART Gas Valve 1/2" (11355)
- HOBART Wire Assembly (00-428428-000G1)
- HOBART O-Ring 13/16" Id X 1/8" Width (00-067500-00072)
- NORLAKE Contactor, #61346 2P 30A 120V (001966)
- Hobart Food Service Appliance Parts