Shop All Food Mixers
Hobart
Blade - Saw
Mfr # 477016-00142
Zoro # G702336558
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Height 2 in
- Overall Length 14 in
- Fits Brand Baxter; Hobart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 477016-00142
- Zoro # G702336558
- Country of Origin United States
- Category Food Mixers
Dimensions
Width | 14 in |
Height | 2 in |
Overall Length | 14 in |
Details
Item | Blade Saw |
Fits Brand | Baxter; Hobart |
Description
142" X 5/8" X .022
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTO-SHAAM Thermometer2, 20-220F, U-Clamp For Alto-Shaam - Part# Gu3273 (GU3273)
- APW S/S Bearing Roller W/Stud (33858)
- AJM PACKAGING Paper Plates, 9" Diameter, White, PK100 (AJM PP9GRAWH PACK)
- GE Lint Filter (WE18X54)
- HOBART Grinder Plate - 3/8" (00-016426-00001)
- HOBART Grinder Plate - 3/16" (00-16424-1)
- HOBART Plate, Grater (77049)
- HOBART Dough Hook - 30 Qt. Spiral (00-275889)
- HOBART Plate, Shredder (3/16") (00-77045)
- HOBART Bowl, Mixing - 80Qt (00-84920)
- INTEDGE Grinder Plate - 1/8" For - Part# 12H18 (12H18)
- Hobart Food Mixers