Shop All Food Mixers
Hobart
Beater/Paddlefor 20 Qt. For - Part# 00-23126
Mfr # 00-23126
Zoro # G602303025
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20 qt
- Overall Length 13 in
- Width 8.50 in
- Fits Brand Hobart
- Height 2.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-23126
- Zoro # G602303025
- Country of Origin United States
- Category Food Mixers
Dimensions
Overall Length | 13 in |
Width | 8.50 in |
Height | 2.50 in |
Details
Item | Beater |
Capacity | 20 qt |
Fits Brand | Hobart |
Material | Aluminum |
Description
Aluminum Beater Paddle,;For 20 Qt Bowl;Hobart Mixer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN PANEL Glass Globe3-1/4" Dia. X 6-3/4" For - Part# 9D1245 (9D1245)
- TAYLOR THERMOMETER Refrig/Freezer Thermometer For - Part# 3503Fs (3503FS)
- LOGO BRANDS New England Patriots Gameday 30 oz Stainless Tumbler (619-S30T-1)
- TRUE Roller Bracket Rt, 600Mm, #980064 (980064)
- HOBART Dough Hook Mixer 12Qt (275930)
- HOBART Grinder Plate - 1/8" For - Part# 00-812Gp 1-8 (00-812GP 1-8)
- HOBART Grinder Plate - 1/2" For - Part# 00-812Gp 1/2 (00-812GP 1/2)
- HOBART Grinder Plate - 1/2" (C-16434-1)
- HOBART Bowl, Mixing - 80Qt (00-84920)
- HOBART Flat Beater30Qt For - Part# 00-23641-1 (00-23641-1)
- HOBART Plate, Shredder (1/4") (00-VS12SD14)
- Hobart Small Kitchen Appliances