Shop All Food Mixers
Hobart
Beater/Paddle For 60Qt.
Mfr # 275885
Zoro # G302303950
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 qt
- Width 1 in
- Overall Length 18 in
- Material Aluminum
- For Use With Hobart Mixer H-600, P-660
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 275885
- Zoro # G302303950
- Country of Origin China
- Category Food Mixers
Dimensions
Width | 1 in |
Overall Length | 18 in |
Height | 5 in |
Details
Item | Beater |
Capacity | 60 qt |
Material | Aluminum |
For Use With | Hobart Mixer H-600, P-660 |
Fits Brand | Hobart |
Description
Aluminum Beater Paddle,;For 60 Qt Bowl;Hobart Mixer H-600, P-660
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Fuse For - Part# 60132705 (60132705)
- WHIRLPOOL Dryer Heating Element (WP3387747)
- CHICAGO METALLIC Bread Pan, 3-Strap, 9x4-1/2 (45635)
- AUTHENTIC DONUT SHOP BLEND Donut Shop Original Roast, 2.5 oz Fraction Packs, PK42 PK (RI5620)
- HOBART Dough Hook - 20 Qt. Spiral (00-477521)
- HOBART Knife, Grinder - #10/12 For - Part# E290339 (E290339)
- HOBART Grinder Plate - 1/8" (00-016430-00001)
- HOBART Grinder Plate - 3/8" For - Part# 00-812Gp 3/8 (00-812GP 3/8)
- HOBART Grinder Plate - 1/2" (00-16427-1)
- HOBART Dough Hook Mixer 12Qt (00-275930)
- HOBART Grinder Plate - 1/8" (C-16430-1)
- Hobart Food Mixers