Shop All Food Mixers
Hobart
Beater/Paddle
Mfr # 00-23493
Zoro # G602250596
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12 qt
- Overall Length 11.50 in
- Width 8 in
- Height 2 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-23493
- Zoro # G602250596
- Country of Origin Taiwan, Province of China
- Category Food Mixers
Dimensions
Overall Length | 11.50 in |
Width | 8 in |
Height | 2 in |
Details
Item | Beater |
Capacity | 12 qt |
Material | Aluminum |
Fits Brand | Hobart |
Description
Aluminum Beater Paddle,;For 12 Qt Bowl;Hobart Mixer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Electrode (2200708)
- COMMERCIAL CHEF 0.9 Cubic Foot Countertop Microwave, Compact, Rotary Control, Black (CHMH900B6C)
- BOBRICK Latch, Knob , #141-1051 Top Door (330-148)
- HOBART Switch Kit 3/8" 5 1/4T (00-419621-000G1)
- HOBART Hook, Dough , 40 Qt, Adapt To 60+ (295176)
- HOBART Grinder Plate - 1/4" (00-016432-00001)
- HOBART Shredder Plate1/2 For - Part# Vs12Sd12 (VS12SD12)
- HOBART Grinder Plate - 1/8" (00-16423-1)
- HOBART Dough Hook - 20 Qt. Spiral (00-477521)
- HOBART Beater/Paddlefor 20 Qt. For - Part# 00-23126 (00-23126)
- HOBART Bowl, Mixing - 12 Quart (23439)
- Hobart Small Kitchen Appliances