Shop All Food Mixers
Hobart
Beater 140 Qt
Mfr # UM-140FB
Zoro # G102309350
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 140 qt
- Fits Brand Hobart
- Height 4 in
- Width 17 in
- Overall Length 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hobart
- MFR # UM-140FB
- Zoro # G102309350
- Country of Origin Unknown
- Category Food Mixers
Dimensions
Height | 4 in |
Width | 17 in |
Overall Length | 26 in |
Details
Item | Beater |
Capacity | 140 qt |
Fits Brand | Hobart |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Replacement Probe Sensor (P65)
- BOYLAN BOTTLING Boylan Bottling Black Cherry Bag-In-Box Soda 5 gal. Bag (00760712440050)
- THERMOS Stainless Steel Beverage Can Insulator, Stainless Steel/Gray (2700TRI6)
- FAME FABRICS Smock, Zipper, Ceil Blue, K74, 3XL (83091)
- HOBART Dough Hook - 60 Qt. Spiral (105833)
- HOBART Dough Hook - 60 Qt. Spiral (00-121071)
- HOBART Grinder Plate - 1/4" (C-16432-1)
- HOBART Chopper Knife (00-89429)
- HOBART Grinder Plate - 1/8" (00-16423-1)
- HOBART Beater/Paddle For 20 Qt. (23126)
- HOBART Dough Hook - 60 Qt. Spiral (295174)
- Hobart Food Mixers