Shop All Food Mixers
Hobart
Beater 140 Qt For - Part# 00-T68064
Mfr # 00-T68064
Zoro # G002309436
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 140 qt
- Width 17 in
- Height 4 in
- Overall Length 26 in
- Fits Brand Hobart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hobart
- MFR # 00-T68064
- Zoro # G002309436
- Country of Origin Unknown
- Category Food Mixers
Dimensions
Width | 17 in |
Height | 4 in |
Overall Length | 26 in |
Details
Item | Beater |
Capacity | 140 qt |
Fits Brand | Hobart |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL 12" Carbon Steel Knife Sharpener with Swivel (07343)
- SERVICE IDEAS Beverage Dispenser, Round, 3 Gallon with Infuser Tube, Stainless Steel, Travertine Marble (CBDRT3MBSS)
- KEATING Valve Knob 1-1/4 D, Off-Pilot-On (4803)
- INSINGER Hi Temp Cutoff Switch Rev1 5 (5020-01801)
- HOBART Grinder Plate - 1/2" (00-16427-1)
- HOBART Bowl, Mixing - 80Qt (00-275690)
- HOBART Mixing Bowl 30 Quart (00-104414)
- HOBART Dough Hook - 60 Qt. Spiral (295174)
- HOBART Knife, Grinder - #10/12 For - Part# E290339 (E290339)
- HOBART Beater/Paddle For 60Qt. (275885)
- HOBART Dough Hook - 60 Qt. Spiral (00-121071)
- Hobart Small Kitchen Appliances