Shop All Food Service Appliance Parts
Hobart
Bearing, Ball(Wash Arm)
Mfr # BA-002-40
Zoro # G302247230
product price: $0.45
/ea
Sold in multiples of 14 for $6.30
$6.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wash Arm
- Material Stainless Steel
- Length 0.25 in
- Height 0.25 in
- Width 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # BA-002-40
- Zoro # G302247230
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 0.25 in |
Height | 0.25 in |
Width | 0.25 in |
Details
Item | Ball Bearing |
Type | Wash Arm |
Material | Stainless Steel |
Fits Brand | Hobart |
Description
Material: Stainless Steel ;Outer Diameter: 1/4" | 6 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARFRIT Set of 2 Ceramic Modular Fondue Serving Dishes (092507-006-0000)
- DUNBAR Diced Red Peeled Pimientos, PK24 (07024211240001)
- COMSTOCK CASTLE Pilot Assembly (25050-9)
- NJOY N'Joy Pepper Packets .1g, PK3000 (38450)
- HOBART Valve, Solenoid , 1/2", 120V Coil (00-893100-1)
- HOBART Shredder Plate 3/16 (00-077045)
- HOBART Tubing, Red, 144 (00-185105-00002)
- HOBART Thermostat Gs, 1/4 X 11-7/8, 48 (110837-2)
- HOBART Plunger Assembly (00-874753)
- HOBART Transformer 120V/24V (00-411500-00012)
- MANITOWOC Water Distributor Assy (76-0219-3)
- Hobart Food Service Appliance Parts