Shop All Food Service Appliance Parts
Hobart
Bearing, Ball(Wash Arm)
Mfr # 00-BA-002-40
Zoro # G402246829
Sold in multiples of 14 for $6.30
$6.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wash Arm
- Material Stainless Steel
- Length 0.25 in
- Height 0.25 in
- Width 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hobart
- MFR # 00-BA-002-40
- Zoro # G402246829
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 0.25 in |
Height | 0.25 in |
Width | 0.25 in |
Details
Item | Ball Bearing |
Type | Wash Arm |
Material | Stainless Steel |
Fits Brand | Hobart |
Description
Material: Stainless Steel ;Outer Diameter: 1/4" | 6 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Beater , 40 Qt, Adapt To 60+ (00-275447)
- ADVANCE TABCO Hi-Limit Switch, 250F (SUP208)
- PORTION PAC Portion Pac Mrs. Butterworth Syrup 1 oz. Cup, PK200 (10044209971201)
- BLUE DONUTS 45oz Ceramic Airtight Food Storage Canister with Spoon, Turquoise (BD3928646)
- HOBART Pump Seal (274227-6)
- HOBART Standard Short Curtain (00-120152-1)
- HOBART Limit Bp Switch (00-854517-00001)
- HOBART Fuses 3Ph (FE-019-48)
- HOBART Seal (00-023482)
- HOBART Thermostat W/Dial D1/D18, 3/16 X 13, 60 (4746)
- RUBBERMAID Bucket, Mop, Set, W/Wringer For - Part# Rbmd758088Yel (RBMD758088YEL)
- Hobart Food Service Appliance Parts