Shop All Food Service Appliance Parts
Hobart
Basket Hanger
Mfr # 417056-2
Zoro # G602248982
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Vulcan Fryer 1Gpc12, 1Gr35m, 1Gr45c, 1Gr45d, 1Gr45m, ;1Grc35, 1Grc45, 1Grd45, 1Grs35, 1Grs45, Gpc12, Gpc12s, ;Gpc16, Gpc16s, Gr35, Gr35f, Gr45, Gr45f, Grc35f, Grc45f, ;Grd35f, Grd45f
- Length 13 in
- Height 2 in
- Width 8.25 in
- Fits Brand Hobart; Vulcan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hobart
- MFR # 417056-2
- Zoro # G602248982
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Length | 13 in |
Height | 2 in |
Width | 8.25 in |
Details
Item | Basket Hanger |
For Use With | Vulcan Fryer 1Gpc12, 1Gr35m, 1Gr45c, 1Gr45d, 1Gr45m, ;1Grc35, 1Grc45, 1Grd45, 1Grs35, 1Grs45, Gpc12, Gpc12s, ;Gpc16, Gpc16s, Gr35, Gr35f, Gr45, Gr45f, Grc35f, Grc45f, ;Grd35f, Grd45f |
Fits Brand | Hobart; Vulcan |
Description
;Vulcan Fryer 1Gpc12, 1Gr35M, 1Gr45C, 1Gr45D, 1Gr45M,;1Grc35,1Grc45, 1Grd45, 1Grs35, 1Grs45, Gpc12, Gpc12S,;Gpc16,Gpc16S, Gr35, Gr35F, Gr45, Gr45F, Grc35F, Grc45F,;Grd35F, Grd45F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Narrow Fillet Knife W/Sheath 7 In (19173)
- DEXTER RUSSELL Scalloped Utility Slicer 9 In (13563)
- BIGELOW TEA CO I Love Lemon Herbal Tea, 0.06 Oz Tea Bag, 28PK (RCB003991)
- EXTRA Extra Single Serve Polar Ice Gum 15 Pieces, PK120 (259646)
- HOBART Flex Tube Kit 1/4" X 30 " (426505-30)
- HOBART Grate 23-1/4 X 5-1/4 (00-412852-00001)
- HOBART HINGE KIT, DOOR for Hobart - Part# 913102-00375 (913102-00375)
- HOBART Sensor (00-186091)
- HOBART Pusher Plate (00-291435)
- HOBART Spiral Pin (PS-004-15)
- VULCAN HART Pilot (412082-00002)
- Hobart Food Service Appliance Parts