Shop All Food Service Appliance Parts
Hobart
Adapter 7/16 Tube X 3/8 Mpt, El
Mfr # FP-085-68
Zoro # G602253818
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 90° Elbow
- Material Brass
- Features Nut and Ferrule
- Length 1.50 in
- Height 1.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # FP-085-68
- Zoro # G602253818
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 1.50 in |
Height | 1.50 in |
Width | 0.50 in |
Inlet Size | 7/16 in |
Outlet Size | 3/8 in |
Details
Item | Adapter |
Type | 90° Elbow |
Material | Brass |
Features | Nut and Ferrule |
Inlet Type | CCT |
Fits Brand | Hobart |
Outlet Type | MPT |
Description
Brass Male 90 Degree Elbow, ;7/16" Cct X 3/8" Mpt Nut & Ferrule.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Pilot Valve 1/8 Mpt X 3/16 Cc (719189)
- VOLLRATH Pan, Full-Size, 21 Qt (30060)
- HEINZ Heinz Red Wine Vinegar 1 gal. Jug, PK4 (10013000008348)
- ALLPOINTS Pail 5 Gallon Yellow (186163)
- HOBART Guard Saw Blade (00-102653)
- HOBART Pressure Water Gauge (00-918429)
- HOBART Valve, Gas Safety Baso (497122-1)
- HOBART Screw Locking (00-436420)
- HOBART Cooling Fan 115V (424940-00001)
- HOBART Appliance Lamp 40W, 130V (342766-1)
- TRUE Tempurature Control Knob Selco Warmin (810390)
- Hobart Food Service Appliance Parts