Shop All Food Service Appliance Parts
Hobart
250V 40W Oven Lamp
Mfr # 342766-2
Zoro # G002330478
product price: $21.65
/ea
Sold in multiples of 2 for $43.30
$43.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250 V
- Features White Frosted Interior
- Length 2 in
- Height 3.50 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 342766-2
- Zoro # G002330478
- Country of Origin Unknown
- Category Food Service Appliance Parts
Dimensions
Length | 2 in |
Height | 3.50 in |
Width | 2 in |
Details
Item | Oven Lamp |
Voltage | 250 V |
Features | White Frosted Interior |
Fits Brand | Hobart |
Max. Wattage | 40 W |
Description
250V 40W Bulb With White Frosted Interior.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POPCORN INDIANA Popcorn Sea Salt 4.75 oz., PK12 (8435710040)
- DAVID Roasted & Salted Sweet & Spicy Jumbo Sunflower Seeds 5.25 oz., PK12 (2620046464)
- FRENCH MARKET 2 oz. French Market Medium Roast Decaf Coffee, PK40 (70568-10142)
- KUHN RIKON 4 in Y Peeler (KHN 2774)
- HOBART Gasket, Pump Housing (00-893039-00004)
- HOBART Fuse Holder 15A 600V, Push-Turn Tp (819869)
- HOBART Upper Wash Arm Kit (00-287151)
- HOBART Steel Ball (BA-002-09)
- HOBART Taper Pin (PT-003-29)
- HOBART Burner Valve (19221)
- HATCO Rocker Switch 7/8 X 1-1/2 Dpst (02.19.015)
- Hobart Food Service Appliance Parts