Shop All Hand Soap & Lotion Dispensers
Hls Commercial
Wall Mount Sensor Sanitizer Dispenser
Mfr # HLSSDW01
Zoro # G500422934
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Silver
- Height 17
- Width 4.6
- Length 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hls Commercial
- MFR # HLSSDW01
- Zoro # G500422934
- UPC # 814839025369
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 17 |
Width | 4.6 |
Length | 4.5 |
Details
Item | Wall Mount Sensor Sanitizer Dispenser |
Material | Plastic |
Color | Silver |
Weight | 2 |
Description
Offer quick and effective hand sanitizing in entry ways, lobbies, stores and more, with the HLS Commercial Automatic Sanitizer Dispenser for Wall Mount. 100% touchless, sensor-activated dispenser accommodates sanitizer liquid or gel, or alcohol. Place on any wall in offices, stores, residential, etc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Hand Sanitizer, Liquid, 1 gal., Jug, PK4 (90024)
- PROTEAM Sound Muffler, Fits Round 6 qt. (105800)
- 3M Scotchbrite Pad Holder (952)
- ECO AIR Eco Air Passive Air Frehener 36 Ct, PK6 (EA-F-006I036M-10)
- DIAL Hand Soap Dispenser, Foaming, 12-3/5"Wx7-1/10"Lx4"H, , SKE, PK 3 (DIA20075CT)
- KANTEK Floor Stand for Healthcare Dispenser, Black (SD200)
- GOJO ADX-7 700mL Foam Soap Dispenser, Push-Style, Chrome/Black (8788-06)
- SC JOHNSON Hand Sanitizer Disp, WH, 1 L, 4 5/8 inD (SAN1LDS)
- GEORGIA-PACIFIC Floor Stand, 30"Hx15-3/4"Lx 6-1/2"W, 50440 (50440)
- SC JOHNSON PROFESSIONAL Soap Dispenser, Foam, Manual, White, 1000mL (WRM1LDS)
- KEENEY MFG Modern Soap and Lotion Dispenser, Polished Chrome (K613PC)
- Hls Commercial Hand Soap & Lotion Dispensers